Abbotsford
hyd1258m

CIRCA METALS 5/8 inch x 12 inch Hydel Square Head Machine Bolt with Nut

Price $9.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:1258.M

Description

Bolt machine, dimensions(diam,l,t): 5/8x12x6.

Specifications

Brand Name Hydel Item Name Machine Bolt
Thread Size 5/8 in Thread Length 6 in
Head Type Square System of Measurement Imperial
Length Under Head 12 in Tensile Strength 13500 lb
Includes Square Nut Standards CSA Certified
UPC 620757074101

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok