Abbotsford
hyd658m

CIRCA METALS 6 inch x 5/8 inch Machine Bolt

Price $8.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:658.M

Description

6" x 5/8" Machine Bolt.

Specifications

Brand Name Hydel Item Name Machine Bolt with Square Nut
Thread Size 5/8 in Thread Length 1-1/2 in
Overall Length 6 in System of Measurement SAE
Head Style Square Tensile Strength 13500 lb
Packaging Quantity 50/Pack

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok