Abbotsford
robf183t18

RACK-A-TIERS 1/8 inch x 3 inch Spring Toggle Head with Bolt (50 Pieces/Pack)

Price $30.66 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F183.T18

Description

1/8" x 3" Spring Toggle Bolt (50/Pack).

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Spring Toggle Bolt Type Home Improvement & Commercial Supplies - Screws
System of Measurement Imperial Thread Size 1/8 in
Drill Size .375 in Length 3 in
Grade Grade 2 Material Steel
Finish Metal Packaging Quantity 50/Pack
UPC 625912630062

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok