Abbotsford
robf3163t316

RACK-A-TIERS 3/16 inch x 3 inch Spring Toggle Head with Bolt (50 Pieces/Pack)

Price $38.68 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F3163.T316

Description

Spring Toggle Bolt Size 3/16"

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Spring Toggle Bolt Type Home Improvement & Commercial Supplies - Screws
System of Measurement Imperial Thread Size 3/16 in
Drill Size .375 in Length 3 in
Grade Grade 2 Material Steel
Finish Metal Packaging Quantity 50/Pack
UPC 625912630079

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok