Abbotsford
raw04141

STANLEY TOOLS 3/16 inch x 4 inch Lance Bissett Round Head Toggle Bolt, Metallic

Price $0.3971 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:04141C-PWR

Description

Powers Fasteners Mechanical Anchors. Hex Head Toggle Bolt. The Toggle Bolt is a spring wing type hollow wall anchor designed for use in block, wallboard and other hollow base materials. The Toggle bolts is a two-part assembly consisting of a machine screw and a spring wing toggle.

Specifications

Brand Name Powers Item Name Toggle Bolt
Thread Size 10-24 Drill Size 1/2 in
Length 4 in Material Carbon Steel
Finish Zinc Plated Thread Type UNC
Head Type Round Wing Span 1-3/8 in
Packaging Quantity 50/Box, 500/Carton Standards ANSI B18.6.3, ASTM B633, SC1, Type III, AISI 1010
Application Use in Block, Wallboard and other Hollow Base Materials UPC 075352973340

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok