appubc125

EGS 1-1/4 inch UBC Series Heavy-Duty U-Bolt with Hex Nuts

Available from manufacturer
Price $2.9197 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:appubc125

Description

Heavy-duty U-bolt with hex nuts K-clamp made of steel with mechanically galvanized. Easily installs. Capable of withstanding heavy loads. Designed to secure rigid metal conduit, IMC or EMT across, parallel or perpendicular to beam, channel and angle supports. 5/16-18 UNC thread size.

Specifications

Brand Name Appleton Item Name U-Bolt with Hex Nut
Type Heavy Duty System of Measurement SAE
Thread Diameter 5/16 in Thread Pitch 18
Pipe Size 1-1/4 in Inside Length 3-1/8 in
Material Steel, Iron Finish Mechanically Galvanized
Thread Type UNC Thread Length 1-1/2 in
Packaging Quantity 50/Pack For Use With Rigid, IMC or EMT Conduit
Standards CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok