Abbotsford
appubc200

EGS 2 inch UBC Series Heavy-Duty U-Bolt with Hex Nuts

Price $5.6721 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPUBC200

Description

Heavy-duty U-bolt with hex nuts K-clamp made of steel with mechanically galvanized. Easily installs. Capable of withstanding heavy loads. Designed to secure rigid metal conduit, IMC or EMT across, parallel or perpendicular to beam, channel and angle supports. 3/8-16 UNC thread size.

Specifications

Brand Name Appleton Item Name U-Bolt with Hex Nut
Type Heavy Duty System of Measurement SAE
Thread Diameter 3/8 in Thread Pitch 16
Pipe Size 2 in Inside Length 4-3/8 in
Material Steel, Iron Finish Mechanically Galvanized
Thread Type UNC Packaging Quantity 50/Pack
For Use With Rigid, IMC and EMT Conduit Standards CSA Certified
UPC 781381314640

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok