cspe14214x075eg

ABB 1/4 inch x 3/4 inch Superstrut Hex Head Cap Screw

Available for Backorder
Price $0.1491 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:e142-1/4x075eg

Description

Hex head cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cap Screw Type Threaded Products & Hardware (Series 100)
Series E142 Thread Size 1/4 in
Overall Length 3/4 in Material Steel
Finish Electro Galvanized Thread Type UNC
Head Style Hex Head Size 12.7 mm
For Use With Channel and Channel Fittings Application For use with channel and channel fittings
UPC 786210561899

Packages

100 - UNIT = (100) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok