Abbotsford
cspe14212x150eg

ABB 1/2x1-1/2 inch Superstrut Hex Head Cap Screw

Price $1.6322 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E142-1/2X150EG

Description

Superstrut® hex head cap screw manufactured from grade 2 mild steel and are case hardened, electro-galvanized finish. Designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cap Screw Type Threaded Products and Hardware
Thread Size 1/2 in Overall Length 1-1/2 in
Material Steel Finish Silver Galvanized/Electro Galvanized
Head Style Hex Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used
UPC 786210564333

Packages

1 - UNIT - 1 50 - UNIT = (50) 200 - UNIT = 200 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok