cspe14212x100eg

ABB 1/2 inch x 1 inch Superstrut Hex Head Cap Screw

Available for Backorder
Price $0.8208 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:e142-1/2x100eg

Description

Hex head cap screw is to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. Available in electro galvanized steel.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cap Screw Type Threaded Products and Hardware
Thread Size 1/2 in Overall Length 1 in
Material Steel Finish Silver Galvanized/Electro Galvanized
Head Style Hex Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are Used
UPC 786210640068

Packages

50 - UNIT = (50) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok