Abbotsford
cspe14212x250eg

ABB 1/2 inch x 2-1/2 inch Superstrut Hex Head Cap Screw

Price $4.4883 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E142-1/2X250EG

Description

Hex head cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cap Screw Type Threaded Products & Hardware (Series 100)
Series E142 Thread Size 1/2-13
Overall Length 2-1/2 in Material Steel
Finish Electro Galvanized Thread Type UNC
Head Style Hex Head Size 0.866 in W x 0.323 in H
For Use With Channel and Channel Fittings Application For use with channel and channel fittings
UPC 786210561219

Packages

1 - UNIT - 1 50 - UNIT = (50) 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok