Abbotsford
cspe14214x100eg

ABB 1/4 inch x 1 inch Superstrut Hex Head Cap Screw

Price $0.2329 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E142-1/4X100EG

Description

Hex head cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Type Threaded Products and Hardware Material Steel,Steel
Finish Electro-Galvanized,Silver Galvanized Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
UPC 786210585901

Packages

1 - UNIT - 1 100 - UNIT = (100) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok