Abbotsford
pau075581

H.PAULIN 1/2 inch x 1-1/4 inch Papco Plated Grade 5 Hex Head Cap Screw, UNC Coarse

Price $0.3372 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:H.PAULIN
Manufacturer #:075-581

Description

Papco® Grade-5 Cap screw with hexagonal head and bright electro-plated with chromate finish to resist rust. 105000 PSI minimum tensile strength. Double heat treated.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Material Carbon Steel Finish Zinc Plated & Chromate Finish
UPC 771878086006

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok