Abbotsford
robf51024

RACK-A-TIERS F51024 #6-32 x 1-1/4 inch Round Comb Machine Screws (100 Pieces/Pack)

Price $5.47 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F51024

Description

6-32 x 1 1/4 Round Comb (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size #6-32 Overall Length 1-1/4 in
Drive Type Square Material Steel
Thread Type UNC Head Style Round
Packaging Quantity 100/Pack UPC 059994510248

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok