Abbotsford
robf50868

RACK-A-TIERS F50868 #8-32 x 1-1/2 inch Round Machine Screws (100 Pieces/Pack)

Price $8.51 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F50868

Description

Steel Round Head Machine Screw

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size #8-32 Overall Length 1-1/2 in
Drive Type Square Material Steel
Thread Type UNC Head Style Round
Packaging Quantity 100/Pack UPC 059994508689

Packages

1 - UNIT - 1 5 - UNTI - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok