Abbotsford
pau214195

H.PAULIN #8 x 9/16 inch Modified Truss Head Drill-X SC Plated

Price $0.0714 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:214-195

Description

Paulin® Modified truss lath screw with Philips head and self-drilling zinc-plated. It provides improved holding power for attaching metal diamond lath and metal lath with water-resistant paper backing to wood or steel framing members.

Specifications

Brand Name H. Paulin Item Name Self Drilling Screw
System of Measurement Imperial Thread Diameter #8
Length 9/16 in Drive Type Phillips
Head Type Modified Truss Lath Material Carbon Steel
Finish Zinc Plated Series/Model 214
Packaging Quantity 100/Pack Standards ISO 9001 Certified
UPC 622412092079

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok