Abbotsford
pau232093

H.PAULIN #14 x 1 inch Self Drilling Tapping Screw

Price $0.1236 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:232-093

Description

Self-Drilling and Tapping Screws are made of high-quality steel and are specially heat treated. The drill point has been incorporated into the screw in the familiar twist drill design. These screws drill their own hole - form mating threads - fasten securely and can be used in steel, plastics, composite materials, wood plus various laminates. Determine total thickness of the material to be drilled then choose No. 2 or No. 3 point to allow complete drilling. Zinc plated.

Specifications

Brand Name H. Paulin Item Name Self Drilling Tapping Screw
Type Drill-X System of Measurement Imperial
Thread Diameter #14 Length 1 in
Head Type Indented Hex Washer Material Carbon Steel
Finish Zinc Plated Series/Model 232
Drive Size 3/8 in Point Type #3
Packaging Quantity 100/Pack UPC 771878269133

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok