Abbotsford
robf50481

RACK-A-TIERS F50481 #10-16 x 1 inch Pan Camtap Fasteners (100 Pieces/Pack)

Price $8.01 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F50481

Description

10-16 x 1 Pan Camtap Fasteners (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Camtap-Z®
Item Name Self Drilling Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #10
Thread Pitch 16 Length 1 in
Drive Type Robertson Head Type Pan
Material Steel Finish Metal
UPC 059994504810

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok