Abbotsford
robf56616

RACK-A-TIERS F56616 #10 x 1-inch Truss Head Screw (100 Pieces/Pack)

Price $8.80 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F56616

Description

Truss Head Screw

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Type A
System of Measurement SAE Thread Diameter #10
Thread Pitch Screw Length 1 in
Drive Type Robertson Head Type Truss
Material Steel Finish Metal
Packaging Quantity 100/Pack UPC 059994566160

Packages

1 - UNIT - 1 3 - UNIT - 3 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok