Abbotsford
robf56993

RACK-A-TIERS F56993 #10 x 1-inch Pan Type A Head Screw (500 Pieces/Pack)

Price $35.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F56993

Description

10 x 1 Pan Type A Head Screw (500 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Type A
System of Measurement SAE Thread Diameter #10
Thread Pitch Screw Length 1 in
Drive Type Robertson Head Type Pan
Material Steel Finish Metal
Packaging Quantity 500/Jar UPC 059994569932

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok