RACK-A-TIERS F51802 #10 x 2-inch Pan Type A Head Screws (100 Pieces/Pack)
Description
10 x 2 Pan Type A Head Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Sheet Metal Screw | Type | Type A |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | Screw | Length | 2 in |
Drive Type | Robertson | Head Type | Pan |
Material | Steel | Finish | Metal |
Packaging Quantity | 100/Pack | UPC | 059994518022 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |