Abbotsford
robf64694

RACK-A-TIERS F64694 #8 x 1 inch Pan Type A Head Screw (500 Pieces/Jar)

Price $27.77 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F64694

Description

8 x 1 Pan Type A Head Screw (500 Pieces/Jar)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Type A
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 1 in
Drive Type Square Head Type Pan
Material Steel Finish Metal
Packaging Quantity 500/Jar UPC 059994646947

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok