robf48425

Sheet Metal Screw Robertson #10 Steel 1 in L

In Stock
Price $4.89 / PK
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F48425

Description

Pan Head Sheet Metal Screw

Specifications

Brand Name Rack-A-Tiers Item Name Sheet Metal Screw
Type Type A System of Measurement SAE
Thread Diameter #10 Length 1 in
Drive Type Robertson Head Type Pan
Material Steel Packaging Quantity 100/Pack
UPC 059994484259

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok