robf56993

Sheet Metal Screw Robertson #10 Steel 1 in L

In Stock
Price $24.64 / EA
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F56993

Description

Pan Head Sheet Metal Screw

Specifications

Brand Name Rack-A-Tiers Item Name Sheet Metal Screw
Type Type A System of Measurement SAE
Thread Diameter #10 Length 1 in
Drive Type Robertson Head Type Pan
Material Steel Packaging Quantity 500/Jar
UPC 059994569932

Packages

1 - UNIT - 1 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok