Abbotsford
robf64925

RACK-A-TIERS F64925 #8 x 3/4 inch Pan Type A Head Screw (500 Pieces/Jar)

Price $25.46 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F64925

Description

8 x 3/4 Pan Type A Head Screw (500 Pieces/Jar)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Type A
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 3/4 in
Drive Type Square Head Type Pan
Material Steel Finish Metal
Packaging Quantity 500/Jar UPC 059994649252

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok