H.PAULIN #10 x 1 inch Truss Socket Head Zinc (500 Pieces/Jar)
Description
FAST-PAC® Metal screw with truss socket head and zinc-plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Fast-Pac® |
Item Name | Tapping Screw | System of Measurement | Imperial |
Thread Diameter | #10 | Length | 1 in |
Drive Type | Square Socket | Head Type | Truss |
Material | Carbon Steel | Series/Model | 537 |
Packaging Quantity | 500/Pack | UPC | 622412085941 |
Packages
500 - UNIT - (500) |