Abbotsford
pau537193

H.PAULIN #10 x 1 inch Truss Socket Head Zinc (500 Pieces/Jar)

Price $0.0663 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:H.PAULIN
Manufacturer #:537-193

Description

FAST-PACĀ® Metal screw with truss socket head and zinc-plated.

Specifications

Brand Name H. Paulin Sub Brand Fast-Pac®
Item Name Tapping Screw System of Measurement Imperial
Thread Diameter #10 Length 1 in
Drive Type Square Socket Head Type Truss
Material Carbon Steel Series/Model 537
Packaging Quantity 500/Pack UPC 622412085941

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok