Abbotsford
robf48434

RACK-A-TIERS F48434 #6 x 1-1/2 inch Robertson Square Flat Head Screws (100 Pieces/Pack)

Price $6.45 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F48434

Description

Flat Head Wood Screw

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #6
Thread Pitch Screw Length 1-1/2 in
Thread Length 1.5 in Head Type Flat
Material 2/3 KWIXIN Steel Finish Chrome
Packaging Quantity 100/Pack UPC 059994484341

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok