Abbotsford
robf48437

RACK-A-TIERS F48437 #8 x 3-inch Robertson Square Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)

Price $13.98 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F48437

Description

Flat Head Wood Screw

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 3 in
Thread Length 3 in Head Type Flat
Material 2/3 KWIXIN Steel Finish Chrome
Packaging Quantity 100/Pack UPC 059994484372

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok