Abbotsford
robf40047

RACK-A-TIERS F40047 #6 x 3/4 inch Flat Wood Tapping Head Screw (100 Pieces/Pack)

Price $3.78 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F40047

Description

#6 ROBERTSON SQUARE FLAT HEAD SCREWS

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Tapping
System of Measurement Box Thread Diameter #6
Thread Pitch Screw Length 3/4 in
Thread Length 0.75 in Drive Type Square
Head Type Flat Material Steel
Finish Chrome Packaging Quantity 100/Pack
UPC 059994400471

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok