Abbotsford
robf64259

RACK-A-TIERS F64259 #8 x 1-inch Flat Head Wood Screw (500 Pieces/Jar)

Price $24.25 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F64259

Description

8 x 1 Flat 2/3 Lo-Root Head Screw (500 Pieces/Jar)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement Jar Thread Diameter 0.16
Thread Pitch Screw Length 1.0 in
Thread Length 1 in Head Type Flat
Material Steel Finish Chrome
UPC 059994642598

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok