Abbotsford
robf64265

RACK-A-TIERS F64265 #8 x 1-1/2 inch Flat 4 Lug Screw (500 Pieces/Jar)

Price $28.35 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F64265

Description

Flat Head Wood Screw

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 1-1/2 in
Thread Length 1.5 in Head Type Flat
Material 2/3 Lo-Root Steel Finish Chrome
Packaging Quantity 500/Jar UPC 059994642659

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok