Abbotsford
robf43003

RACK-A-TIERS F43003 #8 x 1 inch Flat Lo-Root Head Screw (100 Pieces/Pack)

Price $5.18 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F43003

Description

#8 ROBERTSON SQUARE FLAT HEAD SCREWS

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Fully Threaded
System of Measurement Box Thread Diameter #8
Thread Pitch Screw Length 1 in
Drive Type Square Head Type Flat
Material Steel Finish Metal
Thread Type Lo-Root Packaging Quantity 100/Pack
UPC 059994430034

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok