RACK-A-TIERS F43734 #8 x 2 inch Flat 2/3 Lo-Root Head Screws (100 Pieces/Pack)
Description
#8 ROBERTSON SQUARE FLAT HEAD SCREWS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | 2/3 Threaded |
System of Measurement | Box | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 2 in |
Thread Length | 2 in | Drive Type | Square |
Head Type | Flat | Material | Steel |
Finish | Chrome | Thread Type | Lo-Root |
Packaging Quantity | 100/Pack | UPC | 059994437347 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |