Abbotsford
csph10438x12ss6

ABB ELECTRIFICATION CANADA INC H104-3/8X12SS6 Superstrut® Threaded Hanger Rod 3/8-16 12 ft L

Price $8.6929 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 12
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H104-3/8X12SS6

Description

Hanger rod continuous threaded. National coarse thread.

Specifications

Brand Name ABB Sub Brand Superstrut®
Type Threaded Products and Hardware Material Stainless Steel,Stainless Steel
Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. UPC 616013114957

Packages

1 - UNIT - 1 12 - UNIT = (12) 180 - UNIT = 180
This website uses cookies to ensure you get the best experience on our website. Read more
Ok