eri0503710eg

ANCHOR CONSTRUCTION PRODUCTS 3/8 inch x 10 ft CADDY Threaded Rod

In Stock
Price $4.6650 / LGTH
Qty LGTH
Manufacturer:ANCHOR PRODUCTS
Manufacturer #:TR006P

Description

Hardware threaded rod. Size range: 3/8 inch through 7/8 inch. Surface finish: electro-zinc plated. Attaches hangers to structural attachments without threading the rod, UNC thread form.

Specifications

Brand Name Anchor Products Item Name Threaded Rod
Thread Size 3/8 in Overall Length 10 ft
Material Steel System of Measurement Imperial
Finish Electro Zinc Plated

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok