ANCHOR CONSTRUCTION PRODUCTS 3/8 inch x 10 ft CADDY Threaded Rod
Description
Hardware threaded rod. Size range: 3/8 inch through 7/8 inch. Surface finish: electro-zinc plated. Attaches hangers to structural attachments without threading the rod, UNC thread form.
Specifications
Brand Name | Anchor Products | Item Name | Threaded Rod |
Thread Size | 3/8 in | Overall Length | 10 ft |
Material | Steel | System of Measurement | Imperial |
Finish | Electro Zinc Plated |
Packages
10 - UNIT - (10) | 200 - UNIT - 200 |