Abbotsford
tabh10412x10egc

ABB 1/2 inch x 10 ft H104 Hanger Rod Continuous Threaded

Price $2.4593 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H104-1/2X10EGC

Description

Rod, Hanger - Continuous Thread, Size 1/2 Inch x 10 Feet, Electro-Galvanized Steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Threaded Hanger Rod Type Threaded Products and Hardware
Thread Size 1/2 in Overall Length 10 ft
Material Steel System of Measurement Imperial
Finish Silver Galvanized/Electro Galvanized Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
UPC 786210248042

Packages

1 - UNIT - 1 100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok