Abbotsford
pau141918

H.PAULIN 3/8-16 x 1-3/4 inch x 9/16 inch Plated Hexagon Steel Nut

Price $0.6042 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:H.PAULIN
Manufacturer #:141-918

Description

Coupling nut. Full thread. Bright zinc plated. UNC

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Hex Coupling Nut Thread Size 3/8-16 UNC
Connection Type UNC Material Carbon Steel
Type Fully Threaded, Standard System of Measurement SAE
Finish Zinc Plated Dimensions 1-3/4 in L x 9/16 in W
Standards ISO 9001 Certified Application For Joining or Adjusting Threaded Rods
UPC 771878139177

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok