Abbotsford
pau141914

H.PAULIN #1/4-20 x 7/8 inch x 7/16 inch Plated Hexagon Steel Nut

Price $0.2334 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:H.PAULIN
Manufacturer #:141-914

Description

Coupling nut. Full thread. Bright zinc plated. UNC

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Hex Coupling Nut Thread Size 1/4-20
Connection Type UNC Material Carbon Steel
Type Fully Threaded, Standard System of Measurement SAE
Finish Zinc Plated Dimensions 7/8 in L x 7/16 in W
Standards ISO 9001 Certified Application For Joining or Adjusting Threaded Rods
UPC 771878139153

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok