Abbotsford
pau141922

H.PAULIN 1/2-13 x 1-3/4 inch x 3/4 inch Plated Hexagon Steel Nut

Price $1.0850 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:H.PAULIN
Manufacturer #:141-922

Description

Papco® Hexagonal coupling nut with steel plated for joining or adjusting threaded rods.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Hex Coupling Nut Thread Size 1/2-13
Connection Type UNC Material Carbon Steel
Type Fully Threaded, Standard System of Measurement SAE
Finish Zinc Plated Dimensions 1-3/4 in L x 3/4 in W
Standards ISO 9001 Certified Application For Joining or Adjusting Threaded Rods
UPC 771878139191

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok