Abbotsford
burhen25

HUBBELL 1/4-20 inch Burndy Nut Hex Durium, Bronze

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HEN25

Description

DURIUMâ„¢ hexagon nut made of silicon bronze. 1/4 inch, 20 thread size. It is non-magnetic and are made to American standard dimensions. American national coarse series threads #2 fit.

Specifications

Brand Name Burndy Sub Brand Durium™
Item Name Hex Nut Thread Diameter 1/4 in
Thread Pitch 20 Thread Type UNC
Material Silicon Bronze Finish Untreated
Type Regular, Non-Magnetic System of Measurement SAE

Packages

1 - UNIT - 1 100 - UNIT - (100) 2000 - UNIT - 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok