Abbotsford
burhen50

HUBBELL HEN50 1/2 inch Burndy Nut Hexagon Silicon, Bronze

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HEN50

Description

DURIUMâ„¢ hexagon nut made of silicon bronze. 1/2 inch, 13 thread size. It is non-magnetic and are made to American standard dimensions. American national coarse series threads #2 fit.

Specifications

Brand Name Burndy Sub Brand Durium™
Item Name Hex Nut Thread Diameter 1/2 in
Thread Pitch 13 Thread Type UNC
Material Silicon Bronze Finish Untreated
Type Regular, Non-Magnetic System of Measurement SAE

Packages

1 - UNIT - 1 50 - UNIT - 50 100 - UNIT - (100) 1250 - UNIT - 1250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok