Abbotsford
robf44835

RACK-A-TIERS F44835 #10-24 Hex Nut (100 PIeces/Pack)

Price $5.31 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F44835

Description

F44835 10-24 Hex Nut (100 PIeces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Hex Nut Thread Diameter #10
Thread Pitch 24 Thread Type UNC
Width Across Flats 0.5 in Height 0.5 in
Grade Grade 2 Material Steel
Finish Zinc Plated Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Packaging Quantity 100/Pack
UPC 059994448350

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok