Abbotsford
robf44837

RACK-A-TIERS F44837 #10-32 Hex Nut (100 Pieces/Pack)

Price $4.78 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F44837

Description

F44837 10-32 Hex Nut (100 PIeces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Hex Nut Thread Diameter #10
Thread Pitch 32 Thread Type UNF
Width Across Flats 0.5 in Height 0.5 in
Grade Grade 2 Material Steel
Finish Zinc Plated Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Packaging Quantity 100/Pack
UPC 059994448374

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok