Abbotsford
robf44839

RACK-A-TIERS F44839 #1/4-20 Hex Nut (100 Pieces/Pack)

Price $5.38 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F44839

Description

Hex Nuts

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Hex Nut Thread Diameter 1/4 in
Thread Pitch 20 Thread Type UNC
Width Across Flats 0.5 in Height 0.5 in
Grade Grade 2 Material Steel
Finish Zinc Plated Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Packaging Quantity 100/Pack
UPC 059994448398

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok