RACK-A-TIERS F44833 #6-32 Hex Nut (100 PIeces/Pack)
Description
6-32 Hex Nut (100 PIeces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hex Nut | Thread Diameter | #6 |
Thread Pitch | 32 | Thread Type | UNC |
Width Across Flats | 0.5 in | Height | 0.5 in |
Grade | Grade 2 | Material | Steel |
Finish | Zinc Plated | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Packaging Quantity | 100/Pack |
UPC | 059994448336 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |