Abbotsford
cspa10014egc

ABB 1/4 inch Superstrut Regular Spring Nut

Price $0.5707 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A100-1/4EGC

Description

Regular Spring Nut is square over 1/2 in. size

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Nut with Spring Size 1/4 in
Material Steel Color/Finish Light Gray/Silver Galvanized/Electro Galvanized
Type Square For Use With A and C Series Channel and Inserts
Application For all A and C Series channel and inserts UPC 786210562360

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 5600 - UNIT = 5600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok