Abbotsford
cspa10014ss6c

ABB ELECTRIFICATION CANADA INC A100-1/4SS6C Superstrut® Spring Nut 1/4-20 Untreated

Price $8.8410 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A100-1/4SS6C

Description

Superstrut® self aligning channel regular spring nut is designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which it is used. free fit class 2 American standard thread.

Specifications

Brand Name ABB Sub Brand Superstrut®
Size 1/4 Inch Material Stainless Steel
Type Threaded Products and Hardware Application For all A and C Series channel and inserts
UPC 786210562322

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = (100) 4000 - UNIT = 4000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok