ABB 5/16 inch Superstrut Spring Nut
Description
Superstrut® self aligning channel regular spring nut is designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which it is used. free fit class 2 American standard thread.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Nut with Spring | Size | 5/16 in |
Material | Steel | Color/Finish | Silver Galvanized/Electro Galvanized |
Type | Regular | For Use With | A and C Series Channel and Inserts |
Application | For all A and C Series channel and inserts | UPC | 786210492506 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) |